9792 - 3/4" Knock Out Insulating Bushing

Bridgeport

  • $0.36 (Each)
  • $0.36 (Each)

  • $36.44 (Per 100)

  • $364.40 (Per 1,000)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
9792
Manufacturer
Bridgeport
Manufacturer's Part Number
9792
Description
3/4" Knock Out Insulating Bushing
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007926 / 0781747007926 / 00781747007926
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$36.44 (Per 100)
Standard Packaging
$364.40 (Per 1,000)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
29,956
Resources
Images
 
 
9792 - Small Image
 
9792 - Large Image
 
9792 - Large Image
Attachments
 
 
9792 - Specification Sheet
Other Links
 
 
9792 - Other
 
9792 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Diameter
1-3/16 in
Height
0.453 in
Size
3/4
Width
1.218 in
Descriptions
Description
3/4" KNOCK OUT INSULATING BUSHING
Extra Long Description
BPT 9792 3/4 IN Plastic Knockout Bu
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Long Description
Insulating Bushing, 3/4 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 in Width, 0.453 in Height, 1-3/16 in Diameter, +150 °C Operating Temperature, 0.0071 lb/EA
Product Type
Insulating Bushing
Short Description
Insulating Bushing, 3/4 in, Black
Special Features
Knockout Bushing
Additional Information
Color/Finish
Black
Connection Orientation
Straight
Connection Type
Threaded
For Use With
Electrical;Telecommunications Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Operating Temperature
+150 °C
Package Quantity
1000 PK;100 CT
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9792
GTIN
00781747007926
UPC
781747007926
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0071 lb/EA
Weight per each
0.0071
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Standard
CSA, UL
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,956

Location search:
These alternate items can be purchased instead of 9792.
Jump To:

Similar Items

Similar items are close alternatives to 9792, though they may not be 100% alike.

Cross Referenced

These items are similar to 9792 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM3 Adalet 00781063900901
PEML3 Adalet 00781063129616
NKB75 American Fittings 00662364785025
4401 Arlington 00018997044013
9792 Bridgeport Fittings 00781747007926
1211D LH Dottie 00781002121107
KOB-75 Garvin Industries 00785592989680
72507B Halex 00051411725075
171 Madison Electric 00784297391712
95092 Minerallac 00085937950925
22326 Morris 00601986223263
BB75 O-Z Gedney 00783126031034
BBL75 O-Z Gedney 00783126033038
3211 Thomas & Betts 00786210032115

* All prices subject to change.

Begin Live Chat