810DCI2 - 2" 90D Diecast Ins Conn

Bridgeport

  • $84.76 (Each)
  • $84.76 (Each)

  • $423.80 (Per 5)

  • $8,475.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
810DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
810-DCI2
Description
2" 90D Diecast Ins Conn
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 2 Inch
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747168108 / 0781747168108 / 00781747168108
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.76 (Each)
Carton
$423.80 (Per 5)
Resources
Images
 
 
810DCI2 - Large Image
 
810DCI2 - Small Image
 
810DCI2 - Video
Attachments
 
 
810DCI2 - Specification Sheet
Other Links
 
 
810DCI2 - Other
 
810DCI2 - Other
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2
Descriptions
extra long description
BPT 810-DCI2 2" 90 DEG CONN. INS. Z
Product Type
2" 90 Deg Conn. Ins. Zinc
Long Description
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 2 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
2" 90D DIECAST INS CONN
Additional Information
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
810-DCI2
GTIN
00781747168108
UPC
781747168108
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight per each
1.42
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
90 Degrees connector suitable for use to connect flexible metal conduit to box or enclosure. Insulator rated 105 degrees C.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 810DCI2.
Jump To:

Cross Referenced

These items are similar to 810DCI2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
856A Arlington 00018997856104
810-DCI2 Bridgeport Fittings 00781747168108
1742DC Eaton Crouse-Hinds 00784564003713
91020 Halex 00051411910204
45-B Producto Electric Corp. n/a
XC-896 Thomas & Betts Conduit n/a
106i Topaz 00751338104013
SQZ-20090I Garvin Industries 00785592004611
46-B Producto Electric Corp. 00785244404608
2698 Raco 00050169026984
XC-896 Thomas & Betts 00785991910124
There were no add-on items found for 810DCI2.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds