809DCI2 - 1-1/2" 90D Diecast Ins Conn

Bridgeport

  • $76.15 (Each)
  • $76.15 (Each)

  • $380.77 (Per 5)

  • $7,615.42 (Per 100)
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
809DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
809-DCI2
Description
1-1/2" 90D Diecast Ins Conn
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747168092 / 0781747168092 / 00781747168092
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.15 (Each)
Carton
$380.77 (Per 5)
Resources
Images
 
 
809DCI2 - Small Image
 
809DCI2 - Large Image
 
809DCI2 - Video
Attachments
 
 
809DCI2 - Specification Sheet
Other Links
 
 
809DCI2 - Other
 
809DCI2 - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
extra long description
BPT 809-DCI2 1-1/2" ANGLE CONN. INS
Product Type
1-1/2" Angle Conn. Ins. Zinc
Long Description
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 1 1/2 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
1-1/2" 90D DIECAST INS CONN
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
809-DCI2
GTIN
00781747168092
UPC
781747168092
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
1.3799
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
90 Degrees connector suitable for use to connect flexible metal conduit to box or enclosure. Insulator rated 105 degrees C.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 809DCI2.
Jump To:

Cross Referenced

These items are similar to 809DCI2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
855A Arlington 00018997855107
809-DCI2 Bridgeport Fittings 00781747168092
1741DC Eaton Crouse-Hinds 00784564003706
91015 Halex n/a
44-B Producto Electric Corp. n/a
XC-895 Thomas & Betts Conduit n/a
105i Topaz 00751338103917
IL-110-5 Madison Electric 00784297310959
XC-895 Thomas & Betts 00785991910117

* All prices subject to change.

Begin Live Chat