590DC2 - 3/8" Snap Type MC Connector

Bridgeport

  • $2.38 (Each)
  • $2.38 (Each)

  • $118.88 (Per 50)

  • $237.77 (Per 100)

  • $1,188.85 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
590DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
590-DC2
Description
3/8" Snap Type MC Connector
Connector, 3/8 In Trade Size, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155900 / 0781747155900 / 00781747155900
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$118.88 (Per 50)
Standard Packaging
$1,188.85 (Per 500)
Resources
Images
 
 
590DC2 - Small Image
 
590DC2 - Large Image
 
590DC2 - Large Image
 
590DC2 - Video
Attachments
 
 
590DC2 - Specification Sheet
Other Links
 
 
590DC2 - Other
 
590DC2 - Other
Features
Number of Conductors
1
Material
Zinc Die Cast with Spring Steel Inner Locking Ring
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Hub Size
3/8 in
Diameter
1-1/16 in
Size
3/8
Descriptions
Features
Recommended cable types with Steel or Aluminum 14/2 to 10/3 AC or MC Cable, or 3/8" Flexible Metal Conduit to box or enclosure. Diameter for 14/2 (.43" 0 min) to 10/3 (.61" 0 max).
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Snap-In Connection, 3/8 in Hub Size, 1-1/16 in Diameter, 1 conductor
Short Description
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Insulated
Special Features
Hcf/Hcfmci-A
Description
3/8" SNAP TYPE MC CONNECTOR
extra long description
BPT 590-DC2 3/8" MC/AC/FMC CONN SNA
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Snap-In
Made in USA
yes
for use with
Connecting 14/2 to 10/3 Aluminum or Steel AC/MC Cable or 3/8” Flexible Metal Conduit to a Box/Enclosure. Patent Pending
Standards Met
Federal Specification No: A-A-50552;NEMA Standard: FB1;UL File No: E20534;UL Standard: UL514B;RoHS Compliant;Reach Compliance
package quantity
500 PK
media
Yes
angle
180 Deg
Connector Type
Snap
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
590-DC2
GTIN
00781747155900
UPC
781747155900
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.065
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types With Steel Or Aluminum 14/2 to 10/3 Ac Or Mc Cable, Or 3/8" Flexible Metal Conduit to Box Or Enclosure. Diameter For 14/2 (.43" 0 Min) to 10/3 (.61" 0 Max)
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 590DC2.
Jump To:

Similar Items

Similar items are close alternatives to 590DC2, though they may not be 100% alike.

Connector, 3/8 In Trade Size, Insulated, Snap-In Connection, 3/8 In Hub Size, 1-...
  • Our Part #: 590DCI2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 590-DCI2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($96.34) · 500 ($963.45)
590DCI2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.93

Each

QTY:
Each
Add
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Leng...
  • Our Part #: 38A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38A
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($89.97) · 500 ($899.70)
38A - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 590DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
590DC2 Bridgeport Fittings 00781747155900
38A Arlington 00018997000385
590-DCI2 Bridgeport Fittings 00781747165909

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds