566DC2 - 3/8" MC 2-Screw Strap Type Diecast Connector

Bridgeport

  • $1.95 (Each)
  • $1.95 (Each)

  • $195.29 (Per 100)

  • $1,952.90 (Per 1,000)

In-Stock: 6,722 available at other locations ( find a store with stock)
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
566DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
566-DC2
Description
3/8" MC 2-Screw Strap Type Diecast Connector
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 1-5/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747155665 / 0781747155665 / 00781747155665
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$195.29 (Per 100)
Standard Packaging
$1,952.90 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,722
Resources
Images
 
 
566DC2 - Small Image
 
566DC2 - Large Image
 
566DC2 - Large Image
 
566DC2 - Video
Attachments
 
 
566DC2 - Specification Sheet
Other Links
 
 
566DC2 - Other
 
566DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
15/16 in
Descriptions
Description
3/8" MC 2-SCREW STRAP TYPE DIECAST CONNECTOR
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 in Size, 1-5/16 in Length, 15/16 in Diameter, 0.370 in Knockout Size, 1 conductor, Non-Insulated
Features
Recommended cable types to connect AC/MC/MCI-A/NM-B cable to box or enclosure. 12/2 (.44" 0 min) to 10/3 (.53" 0 max) For use with HCF/HCFMCI-A
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 1/2 in, Rectangular Throat
Special Features
Two Screw Connector
extra long description
BPT 566-DC2 3/8" AC/MC/NM-B CONNECT
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
0.370 in
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
Connect AC/MC/MCI-A/NM-B Cable to Box or Enclosure;12/2 AWG(0.44 in) to 10/3 AWG (0.53 in) For use with HCF/HCFMCI-A
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
package quantity
100 CT;1000 PK
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
566-DC2
sub brand
Bridgeport
GTIN
00781747155665
UPC
781747155665
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.051
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 566DC2.
Jump To:

Similar Items

Similar items are close alternatives to 566DC2, though they may not be 100% alike.

Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (S...
  • Our Part #: 560DC2
  • Nacogdoches Availability: 1,026
  • Total Availability: In Stock
  • MFR Part #: 560-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($87.84) · 500 ($878.40) ·
560DC2 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.76

Each

QTY:
Each
Add
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 9/...
  • MFR Part #: 565DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($195.21) · 1,000 ($1,952.10) ·
565DC2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$1.95

Each

QTY:
Each
Add
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-...
  • MFR Part #: 561-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($283.20) · 500 ($2,832.05) ·
561DC2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 566DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
840 Arlington 00018997008404
566-DC2 Bridgeport Fittings 00781747155665
759DC Eaton Crouse-Hinds 00784564207593
05703B Halex 00051411057039
NC-201 Thomas & Betts 00785991908381

* All prices subject to change.

Begin Live Chat