4372LT - 1" Combo Coupling LT to Rigid

Bridgeport

  • $28.89 (Each)
  • $28.89 (Each)

  • $144.47 (Per 5)

  • $722.34 (Per 25)

  • $2,889.34 (Per 100)
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
4372LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4372-LT
Description
1" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203724 / 0781747203724 / 00781747203724
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Carton
$144.47 (Per 5)
Standard Packaging
$722.34 (Per 25)
Resources
Images
 
 
4372LT - Small Image
 
4372LT - Large Image
 
4372LT - Video
Attachments
 
 
4372LT - Specification Sheet
Other Links
 
 
4372LT - Other
 
4372LT - Other
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
1" Comb. Cuplg LT to RGD
Description
1" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4372-LT 1" COMB. CUPLG LT TO RG
Special Features
Malleable Iron Body with Steel Ferrule
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4372-LT
GTIN
00781747203724
UPC
781747203724
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1
Packaging
Weight per each
0.48
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1" Rigid Conduit (GRC & IMC) and 1" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4372LT.
Jump To:

Cross Referenced

These items are similar to 4372LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR100FR American Fittings 00662364381067
4372-LT Bridgeport Fittings 00781747203724

* All prices subject to change.

Begin Live Chat