410I - 1" Ins Sqeeze Flexconn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
410I
Manufacturer
Bridgeport
Manufacturer's Part Number
410I
Description
1" Ins Sqeeze Flexconn
Squeeze Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 2-1/8 In Diameter, Insulated, 0.3 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104106 / 0781747104106 / 00781747104106
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
410I - Small Image
 
410I - Large Image
 
410I - Large Image
 
410I - Video
Attachments
 
 
410I - Specification Sheet
Other Links
 
 
410I - Other
 
410I - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-1/8 in
Diameter
2-1/8 in
Size
1
Descriptions
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 in Length, 2-1/8 in Diameter, Insulated, 0.3 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 1 in, Straight, Insulated
Special Features
Insulator Rated 105 degree C
Description
1" INS SQEEZE FLEXCONN
extra long description
BPT 410-I 1" SQUEEZE CONN. INS.
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Squeeze
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
410I
GTIN
00781747104106
UPC
781747104106
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
Temperature Rating
105?°C
standard
CSA, cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 410I.
Jump To:

Similar Items

Similar items are close alternatives to 410I, though they may not be 100% alike.

Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated,...
  • Our Part #: 416I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 416I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($136.21) · 10 ($681.04)
416I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.10

Each

QTY:
Each
Add
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1/2 Inch
  • Our Part #: 407I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 407-I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($292.26) · 200 ($1,169.04)
407I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.85

Each

QTY:
Each
Add
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplate...
  • Our Part #: 408I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 408-I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($181.13) · 100 ($724.51)
408I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.25

Each

QTY:
Each
Add
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/4 Inch
  • Our Part #: 412I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 412-I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
412I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Mall...
  • Our Part #: 1710
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1710
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($164.62)
1710 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.23

Each

QTY:
Each
Add
3/8" Mall Squeeze Conn. Ins.
  • MFR Part #: 403-I
  • GTIN: 00781747104038
  • Manufacturer: Bridgeport
1 1/2" Squeeze Conn. Ins.
  • MFR Part #: 414-I
  • GTIN: 00781747104144
  • Manufacturer: Bridgeport
2 1/2" Squeeze Conn. Ins.
  • MFR Part #: 417-I
  • GTIN: 00781747104175
  • Manufacturer: Bridgeport
3" Ins. Squeeze Conn.
  • MFR Part #: 418-I
  • GTIN: 00781747104182
  • Manufacturer: Bridgeport
3 1/2" Squeeze Conn. Ins.
  • MFR Part #: 419-I
  • GTIN: 00781747104199
  • Manufacturer: Bridgeport
4" Squeeze Conn. Ins.
  • MFR Part #: 420-I
  • GTIN: 00781747104205
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 410I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7483I Appleton Electric 00781381404136
410-I Bridgeport Fittings 00781747104106
1710 Eaton Crouse-Hinds 00784564117106
24-100T O-Z Gedney 00783126712384
3304 Raco 00050169033043
XC-903 Thomas & Betts Conduit n/a
256I Thomas & Betts n/a
3117 Thomas & Betts 00786210031170
XC873 Thomas & Betts 00785991447330
XC903 Thomas & Betts 00785991448504
AFCI100 AFC Cable Systems 00077680285300
153Mi Topaz 00751338111219

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds