3939ASP - 1/2" Insulated Duplex E-Z Lock Snap-In MC Connect

Bridgeport

  • $9.90 (Each)
  • $9.90 (Each)

  • $990.23 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
3939ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
3939ASP
Description
1/2" Insulated Duplex E-Z Lock Snap-In MC Connect
1/2" Insulated Duplex E-Z Lock Snap-In MC Connector
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747086921 / 0781747086921 / 00781747086921
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Carton
$9.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
659
Resources
Images
 
 
3939ASP - Small Image
 
3939ASP - Large Image
Attachments
 
 
3939ASP - Specification Sheet
Other Links
 
 
3939ASP - Other
 
3939ASP - Other
Features
insulation
Yes
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT 3939ASP 1/2" INSUL DBL BARREL D
Product Type
1/2" Insul DBL Barrel Duplex C
Description
1/2" INSULATED DUPLEX E-Z LOCK SNAP-IN MC CONNECT
Special Features
Listed for use with AC / AC90 / ACG90 / MC / MCI-A / HCFMCI-A / MC-PCS Cable*. cETLus Listed.
Long Description
1/2" Insulated Duplex E-Z LOCK Snap-In MC Connector
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
3939ASP
GTIN
00781747086921
UPC
781747086921
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Insulated Duplex E-Z LOCK® Snap-In MC Connector
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
UL 514B
Application
Bridgeport’s ASP line of E-Z LOCK® Duplex Snap-in Connectors offers superior installation speed with no tools required. To install, push the cables into the rear of the fitting, insert the fitting into the KO at an angle, and rock up to snap the front end in place.
Total availability: 659

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
150 View Store
These alternate items can be purchased instead of 3939ASP.
Jump To:

Similar Items

Similar items are close alternatives to 3939ASP, though they may not be 100% alike.

MC Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 2.467 In ...
  • Our Part #: 404010AST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 404010AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($82.45) · 100 ($329.80)
404010AST - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.30

Each

QTY:
Each
Add

* All prices subject to change.