3100RT - 1/2" RT Thrdless RGD CMP CPLG

Bridgeport

  • $15.54 (Each)
  • $15.54 (Each)

  • $388.56 (Per 25)

  • $1,554.25 (Per 100)
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
3100RT
Manufacturer
Bridgeport
Manufacturer's Part Number
3100-RT
Description
1/2" RT Thrdless RGD CMP CPLG
1/2" Raintight Threadless Rigid Compression Couplings
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747031105 / 0781747031105 / 00781747031105
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.54 (Each)
Carton
$388.56 (Per 25)
Standard Packaging
$1,554.25 (Per 100)
Resources
Images
 
 
3100RT - Small Image
 
3100RT - Large Image
Attachments
 
 
3100RT - Specification Sheet
Other Links
 
 
3100RT - Other
 
3100RT - Other
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
1/2" RT THRDLESS RGD CMP CPLG
Long Description
1/2" Raintight Threadless Rigid Compression Couplings
Special Features
Bridgeport's Raintight Threadless Rigid couplings save time when installing Threadless Rigid conduit in a Wet Location.
extra long description
BPT 3100-RT 1/2" STEEL RIGID RAINTI
Product Type
1/2" Steel Rigid Raintight Cup
Manufacturer Information
Manufacturers Part Number
3100-RT
Brand
Bridgeport
GTIN
00781747031105
UPC
781747031105
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.2
Carton
25
Package
100
Uses, Certifications, and Standards
Application
The 3100-RT Series are compression type couplings used to join unthreaded steel rigid conduit to box or enclosure in a wet location. Available in 1/2" through 2" Trade Sizes. For larger trade sizes, use Bridgeport's 266-RT through 269-RT Raintight couplings.
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat