265 - 2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $5.82 (Each)
  • $5.82 (Each)

  • $58.20 (Per 10)

  • $581.99 (Per 100)

In-Stock: 4,326 available at other locations ( find a store with stock)
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
265
Manufacturer
Bridgeport
Manufacturer's Part Number
265
Description
2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.078 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002655 / 0781747002655 / 00781747002655
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$58.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,326
Resources
Images
 
 
265 - Small Image
 
265 - Large Image
 
265 - Video
Attachments
 
 
265 - Specification Sheet
Other Links
 
 
265 - Other
 
265 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
2-9/16 in
Length
3-1/4 in
Descriptions
Description
2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 265 2 IN Steel Comp Cplg, Box o
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 2-9/16 in Diameter, 0.078 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2 in, Zinc Electro-Plated, 0.078 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
265
GTIN
00781747002655
UPC
781747002655
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight
0.078 lb/EA
Weight per each
0.078
Carton
10
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,326

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 265.
Jump To:

Similar Items

Similar items are close alternatives to 265, though they may not be 100% alike.

Cross Referenced

These items are similar to 265 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-200 AFC Cable Systems 00077680146380
EC765US American Fittings 00662364017850
6200S Appleton Electric 00687855867240
TWC-200CS Appleton Electric n/a
265 Bridgeport Fittings 00781747002655
665 Eaton Crouse-Hinds 00784564106650
CCP-200 Garvin Industries n/a
62420B Halex 00051411624200
MEC-765 Madison Electric 00784297541179
OF7616 Orbit Industries 00835243051195
6200S O-Z Gedney 00687855867240
325ST Producto Electric Corp. 00785244132556
2928 Raco 00050169029282
TK116 Thomas & Betts n/a
TK116A Thomas & Betts 00785991025477
TK-116-A Thomas & Betts Conduit n/a
666S Topaz 00751338170605

* All prices subject to change.

Begin Live Chat