261DC - 3/4" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $1.56 (Each)
  • $1.56 (Each)

  • $38.90 (Per 25)

  • $155.60 (Per 100)

  • $389.00 (Per 250)

In-Stock: 147 available locally (Nacogdoches, TX) ( change location)
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
261DC
Manufacturer
Bridgeport
Manufacturer's Part Number
261-DC
Description
3/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092618 / 0781747092618 / 00781747092618
Weight per unit
0.1596 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$38.90 (Per 25)
Standard Packaging
$389.00 (Per 250)
Stock Availability
Nacogdoches
147 (Check another store)
All Stores
34,742
Resources
Images
 
 
261DC - Small Image
 
261DC - Large Image
 
261DC - Video
Attachments
 
 
261DC - Specification Sheet
Other Links
 
 
261DC - Other
 
261DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1.44 in
Length
1.62 in
Descriptions
Description
3/4" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 261-DC 3/4 IN Comp. Cplg., Box
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.62 in Length, 1.44 in Diameter, 0.1596 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1596 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
250 PK;25 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
261-DC
GTIN
00781747092618
UPC
781747092618
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
0.1596 lb/EA
Weight per each
0.1596
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,742

Location search:
These alternate items can be purchased instead of 261DC.
Jump To:

Similar Items

Similar items are close alternatives to 261DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 261DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-612 APPOZGCOMM 00687855106127
831 Arlington 00018997008312
261-DC Bridgeport Fittings 00781747092618
661DC Eaton Crouse-Hinds 00784564004277
02207B Halex 00051411022075
L-24 Madison Electric 00784297310249
TC-612 Neer n/a
TC612 Neer n/a
TC612 O-Z Gedney n/a
TC-612 O-Z Gedney n/a
321 Producto Electric Corp. n/a
2823 Raco 00050169028230
612 Regal n/a
L24 Thomas & Betts n/a
TK212 Thomas & Betts n/a
TK-212-SC Thomas & Betts 00785991441628
TLK-212-SC Thomas & Betts Conduit n/a
662 Topaz 00751338169203

* All prices subject to change.

Begin Live Chat