241SLP - 3/4" Steel Set/Screw Slip Coupling

Bridgeport

  • $5.28 (Each)
  • $5.28 (Each)

  • $132.00 (Per 25)

  • $1,320.00 (Per 250)
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
241SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
241-SLP
Description
3/4" Steel Set/Screw Slip Coupling
3/4" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747052414 / 0781747052414 / 00781747052414
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$132.00 (Per 25)
Standard Packaging
$1,320.00 (Per 250)
Resources
Other Links
 
 
241SLP - Other
 
241SLP - Other
Images
 
 
241SLP - Small Image
 
241SLP - Large Image
Attachments
 
 
241SLP - Specification Sheet
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
BPT 241-SLP 3/4" SS SLIP CULPG STEE
Product Type
3/4" SS Slip Culpg Steel
Description
3/4" STEEL SET/SCREW SLIP COUPLING
Long Description
3/4" Mighty-Align® EMT Steel Set Screw Slip Coupling
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
241-SLP
GTIN
00781747052414
UPC
781747052414
Taxonomies, Classifications, and Categories
Type
Set Screw Slip
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.12
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Tighten all set screws. Patented
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat