238US - 3-1/2" Usa STL Emt Set Screw Conn

Nsi Industries

  • $220.58 (Each)
  • $220.58 (Each)

  • $1,323.48 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
238US
Manufacturer
Nsi Industries
Manufacturer's Part Number
238-US
Description
3-1/2" Usa STL Emt Set Screw Conn
Connector, Set Screw, Made In The Usa, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232380 / 0781747232380 / 00781747232380
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.58 (Each)
Carton
$1,323.48 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
238US - Small Image
 
238US - Large Image
 
238US - Video
Attachments
 
 
238US - Specification Sheet
Other Links
 
 
238US - Other
 
238US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3-1/2
Descriptions
Description
3-1/2" USA STL EMT SET SCREW CONN
Extra Long Description
BPT 238-US 3-1/2 IN Usa Emt Steel S
Long Description
Connector, Set Screw, Made in the USA, Size 3 1/2 Inch
Product Type
3-1/2 In Usa Emt Steel SS Conn, Box Of 6
Special Features
Concrete Tight
Additional Information
Connector Type
SET SCREW
Media
Yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
238-US
GTIN
00781747232380
UPC
781747232380
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
2.1
Carton
6
Uses, Certifications, and Standards
Application
Used to secure steel EMT to box or enclosure. Concrete tight when taped.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat