1071 - 2" X 1/2" Reducing Washer

Bridgeport

  • $1.66 (Each)
  • $1.66 (Each)

  • $83.22 (Per 50)

  • $166.43 (Per 100)

In-Stock: 1,792 available at other locations ( find a store with stock)
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
1071
Manufacturer
Bridgeport
Manufacturer's Part Number
1071
Description
2" X 1/2" Reducing Washer
Reducing Washer, 2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);3-1/4 In (Outside) Diameter, 0.107 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010711 / 0781747010711 / 00781747010711
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$83.22 (Per 50)
Standard Packaging
$166.43 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,792
Resources
Images
 
 
1071 - Small Image
 
1071 - Large Image
 
1071 - Large Image
 
1071 - Video
Attachments
 
 
1071 - Specification Sheet
Other Links
 
 
1071 - Other
 
1071 - Other
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
Steel
Shape
Round
Dimensions and Weight
Diameter
7/8 in (Inside);3-1/4 in (Outside)
Size
2 - 1/2
Descriptions
Description
2" X 1/2" REDUCING WASHER
Extra Long Description
BPT 1071 2 To 1/2 IN Reduc Wshr, Bo
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 2 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);3-1/4 in (Outside) Diameter, 0.107 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 2 to 1/2 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
7/8
Made In USA
yes
Media
Yes
Outside Diameter
3.25
Package Quantity
100 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1071
GTIN
00781747010711
UPC
781747010711
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
2 to 1/2 in
Packaging
Weight
0.107 lb
Weight per each
0.107
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1071.
Jump To:

Similar Items

Similar items are close alternatives to 1071, though they may not be 100% alike.

Cross Referenced

These items are similar to 1071 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW20050 Appleton Electric 00781381664356
RW150-125 Appleton Electric 00781381664301
RW11 Arlington 00018997951106
RW10 Arlington 00018997951014
1071 Bridgeport Fittings 00781747010711
352 Eaton Crouse-Hinds 00784564103529
351 Eaton Crouse-Hinds 00784564103512
RW61 LH Dottie 00781002301332
RW-20050 Garvin Industries n/a
68605B Halex 00051411686055
68512B Halex n/a
MR-12 Madison Electric 00784297392122
MR-11 Madison Electric 00784297392115
33420 Minerallac 00085937334206
40014 Mulberry 00095327400145
RWN-513 Neer 00687855949250
RWN513 Neer n/a
RW12S O-Z Gedney 00783126476309
RW-11S O-Z Gedney 00783126476255
RW150-125 Producto Electric Corp. n/a
1375 Raco 00050169013755
RW2005 Raco n/a
1374 Raco 00050169013748
8130 Regal n/a
RW201 Thomas & Betts n/a
3714 Thomas & Betts 00786210037141
WA161 Thomas & Betts 00785991445725
L-298-61 Thomas & Betts n/a
WA-154 Thomas & Betts Conduit n/a
910 Topaz 00751338191501
909 Topaz 00751338191402

* All prices subject to change.

Begin Live Chat