PSPT2501WT - Heat Shrink Sleeve, 0.375" Diameter X 1" WH

Brady®

  • $101.90 (Each)
  • $101.90 (Each)
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
PSPT2501WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-250-1-WT
Description
Heat Shrink Sleeve, 0.375" Diameter X 1" WH
Permasleeve Heat Shrink Wire and Cable Labels 1/4" Dia For BMP61 BMP71 M611 - 1" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184591 / 00662820184591
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.90 (Each)
Resources
Images
 
 
PSPT2501WT - Small Image
 
PSPT2501WT - Large Image
 
PSPT2501WT - Large Image
 
PSPT2501WT - Large Image
 
PSPT2501WT - Large Image
 
PSPT2501WT - Large Image
 
PSPT2501WT - Large Image
Attachments
 
 
PSPT2501WT - Specification Sheet
Brochures
 
 
PSPT2501WT - Brochure
Tech Bulletins
 
 
PSPT2501WT - Tech Bulletin
Other Links
 
 
PSPT2501WT - Other
 
PSPT2501WT - Other
 
PSPT2501WT - Other
 
PSPT2501WT - Other
 
PSPT2501WT - Other
 
PSPT2501WT - Other
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
Heat-shrink Polyolefin
Wire Size
0.25 in Dia x 1 in W
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.25 in Diameter as Supplied
Size
0.444 in H x 1 in W
Width
1
Descriptions
Features
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Product Type
Sleeve, 0.25 In Dia X 1 In W
extra long description
BRADY PSPT-250-1-WT SLEEVE, 0.25 IN
Description
HEAT SHRINK SLEEVE, 0.375" DIAMETER X 1" WH
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 1/4" Dia for BMP61 BMP71 M611 - 1" White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-250-1-WT
GTIN
00662820184591
UPC
662820184591
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.135
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSPT2501WT.
Jump To:

Similar Items

Similar items are close alternatives to PSPT2501WT, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.25 In Dia WT 1 In RL/100
  • Our Part #: M62501342WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M6-250-1-342-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($97.70) ·
M62501342WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat