M4214483 - Quickflag Labels Polyester 2" X 1" BK/WH

Brady®

  • $85.55 (Each)
  • $85.55 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M4214483
Manufacturer
Brady®
Manufacturer's Part Number
M4-214-483
Description
Quickflag Labels Polyester 2" X 1" BK/WH
Quickflag™ Labels Polyester 2 In H X 1 In W Black On White RL/140
Slang Terms

Categories
Enhanced Commodity Codes - Builders Products
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434593929 / 00888434593929
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.55 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
32
Resources
Images
 
 
M4214483 - Small Image
 
M4214483 - Large Image
 
M4214483 - Large Image
Tech Bulletins
 
 
M4214483 - Tech Bulletin
Other Links
 
 
M4214483 - Other
Features
Material
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Thickness
0.004
Width
1
Height
2
Size
2 in H x 1 in W
Descriptions
Description
QUICKFLAG LABELS POLYESTER 2" X 1" BK/WH
Long Description
QuickFlag™ Labels Polyester 2 in H x 1 in W Black on White RL/140
Special Features
Aggressive Adhesive;Heat Resistant;Low Temperature
extra long description
BRADY M4-214-483 QuickFlag™ Lbls 2x
Features
Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges. Print almost anywhere with a Brady portable label printer.
Product Type
Quickflag™ LBLS 2X1 BK/WT RL/140
Additional Information
Temperature Range
-40 °F - 248 °F
labels per package
Cartridge of 140 Labels
Manufacturer Information
Manufacturers Part Number
M4-214-483
Brand
Brady®
GTIN
00888434593929
UPC
888434593929
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
standard
ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

M-Z

Location Stock Available

* All prices subject to change.