M21375C342YL - Heatshrink Wire and Cable Labels 0.375" X 7' BK/Yl

Brady®

  • $102.64 (Each)
  • $102.64 (Each)
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
M21375C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-C-342-YL
Description
Heatshrink Wire and Cable Labels 0.375" X 7' BK/Yl
Designed For Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create High Quality Labeling. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae AS23053/5 (Class 1), Sae
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Cbl Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
754473930646 / 0754473930646 / 00754473930646
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.64 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
M21375C342YL - Small Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
Tech Bulletins
 
 
M21375C342YL - Tech Bulletin
Other Links
 
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
Attachments
 
 
M21375C342YL - Specification Sheet
Brochures
 
 
M21375C342YL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0