M21131595WT - All-Weather Vinyl Labels 0.5" X 1" BK/WH

Brady®

  • $31.94 (Each)
  • $31.94 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M21131595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-131-595-WT
Description
All-Weather Vinyl Labels 0.5" X 1" BK/WH
All-Weather Permanent Adhesive Vinyl Labels 0.5 In H X 1 In W BK/WT RL/121
Slang Terms

Categories
Enhanced Commodity Codes - Builders Products
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434626863 / 00888434626863
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.94 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
27
Resources
Images
 
 
M21131595WT - Small Image
 
M21131595WT - Large Image
 
M21131595WT - Large Image
 
M21131595WT - Large Image
Tech Bulletins
 
 
M21131595WT - Tech Bulletin
Other Links
 
 
M21131595WT - Other
 
M21131595WT - Other
Features
Material
Vinyl
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Width
1
Thickness
0.004
Height
0.5
Size
0.5 in H x 1 in W
Descriptions
Description
ALL-WEATHER VINYL LABELS 0.5" X 1" BK/WH
Product Type
Permanent Vinyl Labels 0.5X1 RL/121
extra long description
BRADY M21-131-595-WT Permanent Viny
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Long Description
All-Weather Permanent Adhesive Vinyl Labels 0.5 in H x 1 in W BK/WT RL/121
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Temperature Range
-40 °F - 180 °F
labels per package
Cartridge of 121 Labels
Manufacturer Information
Manufacturers Part Number
M21-131-595-WT
Brand
Brady®
GTIN
00888434626863
UPC
888434626863
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Laboratory Labeling;Lean and 5S Labeling;Lockout Tagout;Security Identification;Pipe and Valve Marking
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Deer Park
11 View Store
Houston RDC
10 View Store

M-Z

Location Stock Available

* All prices subject to change.