M21125C342YL - Heat Shrink Sleeve, 0.125" Dia X 7', BK/Yl

Brady®

  • $54.50 (Each)
  • $54.50 (Each)
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
M21125C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-125-C-342-YL
Description
Heat Shrink Sleeve, 0.125" Dia X 7', BK/Yl
BMP21 Series Permasleeve Polyolefin Wire Marking Sleeves, 0.125" Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473930615 / 00754473930615
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.50 (Each)
Resources
Images
 
 
M21125C342YL - Small Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
Attachments
 
 
M21125C342YL - Specification Sheet
Brochures
 
 
M21125C342YL - Brochure
Tech Bulletins
 
 
M21125C342YL - Tech Bulletin
Other Links
 
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
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
Heat-shrink Polyolefin
Wire Size
0.125 in Dia x 7 ft L
Material, Color, and Finish
Legend Color
Black on Yellow
Finish
Matte
Dimensions and Weight
Length
7
Diameter
0.125 in Diameter as Supplied
Size
0.235 in H
Descriptions
Product Type
Cart M21 B342 .235" X 7' Permasleeve Yel
extra long description
BRADY M21-125-C-342-YL CART M21 B34
Description
HEAT SHRINK SLEEVE, 0.125" DIA X 7', BK/YL
Features
Designed for the most rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification.
Long Description
BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, 0.125" Dia x 7' L
Special Features
Heat Shrink
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-125-C-342-YL
GTIN
00754473930615
UPC
754473930615
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SLEEVE
Packaging
Weight per each
0.146
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat