M211000427 - Vinyl Wrap Around Labels W/Ribbon, 1"

Brady®

  • $51.62 (Each)
  • $51.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M211000427
Manufacturer
Brady®
Manufacturer's Part Number
M21-1000-427
Description
Vinyl Wrap Around Labels W/Ribbon, 1"
Self-Laminating Vinyl Wire and Cable Labels 1IN W X 14FT BK/WT/CL M Series
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820899983 / 00662820899983
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
51
Resources
Images
 
 
M211000427 - Small Image
 
M211000427 - Large Image
 
M211000427 - Large Image
 
M211000427 - Large Image
 
M211000427 - Large Image
 
M211000427 - Large Image
Attachments
 
 
M211000427 - Specification Sheet
Brochures
 
 
M211000427 - Brochure
Tech Bulletins
 
 
M211000427 - Tech Bulletin
Other Links
 
 
M211000427 - Other
 
M211000427 - Other
 
M211000427 - Other
 
M211000427 - Other
 
M211000427 - Other
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Label Vinyl 1IN X 14FT
Features
Brady’s self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
extra long description
BRADY M21-1000-427 Label Vinyl 1in
Long Description
Self-laminating Vinyl Wire and Cable Labels 1in W x 14ft BK/WT/CL M Series
Description
VINYL WRAP AROUND LABELS W/RIBBON, 1"
Additional Information
included
1 Continuous Roll (14 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-1000-427
GTIN
00662820899983
UPC
662820899983
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Packaging
Weight per each
0.17
Carton
1
Total availability: 51

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M211000427.
Jump To:

Cross Referenced

These items are similar to M211000427 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100X125VAC Panduit 00074983353026

* All prices subject to change.