BM71250175342 - Heat Shrink Sleeve, 0.25" Dia X 1.75", WH

Brady®

  • $825.92 (Each)
  • $825.92 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BM71250175342
Manufacturer
Brady®
Manufacturer's Part Number
BM71-250-175-342
Description
Heat Shrink Sleeve, 0.25" Dia X 1.75", WH
Permasleeve Heat Shrink Wire and Cable Labels 1/4" Dia Bulk For BMP61 BMP71 M611 - 1.75" White
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820927655 / 00662820927655
Weight per unit
2.529 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$825.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
BM71250175342 - Small Image
 
BM71250175342 - Large Image
 
BM71250175342 - Large Image
 
BM71250175342 - Large Image
 
BM71250175342 - Large Image
 
BM71250175342 - Large Image
 
BM71250175342 - Large Image
Attachments
 
 
BM71250175342 - Specification Sheet
Brochures
 
 
BM71250175342 - Brochure
Tech Bulletins
 
 
BM71250175342 - Tech Bulletin
Other Links
 
 
BM71250175342 - Other
 
BM71250175342 - Other
 
BM71250175342 - Other
 
BM71250175342 - Other
 
BM71250175342 - Other
 
BM71250175342 - Other
Features
Wire Size
0.25 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.25 in Diameter as Supplied
Size
0.439 in H x 1.75 in W
Width
1.75
Descriptions
Description
HEAT SHRINK SLEEVE, 0.25" DIA X 1.75", WH
Features
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Product Type
Sleeve 0.25 In Dia X 1.75 WH 1000/RL
extra long description
BRADY BM71-250-175-342 SLEEVE 0.25
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 1/4" Dia Bulk for BMP61 BMP71 M611 - 1.75" White
Special Features
Heat Shrink
Additional Information
Number of Markers
1000
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM71-250-175-342
GTIN
00662820927655
UPC
662820927655
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
2.529
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BM71250175342.
Jump To:

Similar Items

Similar items are close alternatives to BM71250175342, though they may not be 100% alike.

Permasleeve Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/1000
  • Our Part #: BM250175342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM-250-175-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($863.98)
BM250175342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$863.98

Each

QTY:
Each
Add

* All prices subject to change.

false