BM375175342 - Permasleeve Heat-Shrink Labels 0.375" Dia WT 1.75"

Brady®

  • $1274.40 (Each)
  • $1,274.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BM375175342
Manufacturer
Brady®
Manufacturer's Part Number
BM-375-175-342
Description
Permasleeve Heat-Shrink Labels 0.375" Dia WT 1.75"
Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1.75 In RL/1000
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434603307 / 00888434603307
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,274.40 (Each)
Resources
Images
 
 
BM375175342 - Small Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
Tech Bulletins
 
 
BM375175342 - Tech Bulletin
Other Links
 
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
Features
Wire Size
0.375 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.375
Height
0.645 in
Size
0.645 in H x 1.75 in W
Width
1.75 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.375" DIA WT 1.75"
Long Description
PermaSleeve® Heat-Shrink Labels 0.375 in Dia WT 1.75 in RL/1000
Special Features
Heat Shrink
Product Type
Heatshrink LBLS .375DIA WT 1.75" RL/1000
extra long description
BRADY BM-375-175-342 HeatShrink Lbl
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-375-175-342
GTIN
00888434603307
UPC
888434603307
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels
These alternate items can be purchased instead of BM375175342.
Jump To:

Similar Items

Similar items are close alternatives to BM375175342, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia Bulk For BMP61 BMP71 M611...
  • Our Part #: BM71375175342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BM71-375-175-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,233.25)
BM71375175342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,233.25

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.