BM1871342 - Heat-Shrink Labels 0.187" D WH

Brady®

  • $526.95 (Each)
  • $526.95 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BM1871342
Manufacturer
Brady®
Manufacturer's Part Number
BM-187-1-342
Description
Heat-Shrink Labels 0.187" D WH
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/1000
Slang Terms

Categories
Enhanced Commodity Codes - Builders Products
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434602881 / 00888434602881
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$526.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
BM1871342 - Small Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
Tech Bulletins
 
 
BM1871342 - Tech Bulletin
Other Links
 
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1 in W
Width
1 in
Descriptions
Product Type
Heat-Shrink LBLS 0.187DIA WT 1" RL/1000
extra long description
BRADY BM-187-1-342 Heat-Shrink Lbls
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1 in RL/1000
Special Features
Heat Shrink
Description
HEAT-SHRINK LABELS 0.187" D WH
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-187-1-342
GTIN
00888434602881
UPC
888434602881
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Printers and Labeling
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BM1871342.
Jump To:

Similar Items

Similar items are close alternatives to BM1871342, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M61...
  • Our Part #: BM711871342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM71-187-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($503.98)
BM711871342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$503.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for BM1871342.

* All prices subject to change.