B3318723422 - Heat Shrink Sleeve, 0.187 Dia X 1", WH

Brady®

  • $645.93 (Each)
  • $645.93 (Each)
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
B3318723422
Manufacturer
Brady®
Manufacturer's Part Number
B33-187-2-342-2
Description
Heat Shrink Sleeve, 0.187 Dia X 1", WH
B33 Series Permasleeve Single-Sided Polyolefin Wire Marking Sleeves, 0.187" Dia X 1" W, White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820967842 / 00662820967842
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.93 (Each)
Resources
Images
 
 
B3318723422 - Small Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
 
B3318723422 - Large Image
Attachments
 
 
B3318723422 - Specification Sheet
Brochures
 
 
B3318723422 - Brochure
Tech Bulletins
 
 
B3318723422 - Tech Bulletin
Other Links
 
 
B3318723422 - Other
 
B3318723422 - Other
 
B3318723422 - Other
 
B3318723422 - Other
 
B3318723422 - Other
 
B3318723422 - Other
 
B3318723422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Width
2 in
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1 in W
Descriptions
Description
HEAT SHRINK SLEEVE, 0.187 DIA X 1", WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
B33, B342, White, 0.313 X 2" Fit
extra long description
BRADY B33-187-2-342-2 B33, B342, WH
Long Description
B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.187" Dia x 1" W, White
Special Features
Heat Shrink
Additional Information
Shrink Ratio
3:1
Temperature Range
-67 °F - 275 °F
Number of Markers
1500
Quantity
Roll of 1500 Each
Manufacturer Information
Manufacturers Part Number
B33-187-2-342-2
Brand
Brady®
GTIN
00662820967842
UPC
662820967842
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
1.66
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B3318723422.
Jump To:

Cross Referenced

These items are similar to B3318723422 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H200X034H1T Panduit 00074983525607

* All prices subject to change.

Begin Live Chat