B331252342 - Heat Shrink Sleeve, 0.125" Dia X 1", WH

Brady®

  • $658.26 (Each)
  • $658.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B331252342
Manufacturer
Brady®
Manufacturer's Part Number
B33-125-2-342
Description
Heat Shrink Sleeve, 0.125" Dia X 1", WH
B33 Series Permasleeve Single-Sided Polyolefin Wire Marking Sleeves, 0.125" Dia X 2" W, White, Roll Of 1000
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820968740 / 00662820968740
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$658.26 (Each)
Resources
Images
 
 
B331252342 - Small Image
 
B331252342 - Large Image
 
B331252342 - Large Image
 
B331252342 - Large Image
 
B331252342 - Large Image
 
B331252342 - Large Image
 
B331252342 - Large Image
 
B331252342 - Large Image
Attachments
 
 
B331252342 - Specification Sheet
Brochures
 
 
B331252342 - Brochure
Tech Bulletins
 
 
B331252342 - Tech Bulletin
Other Links
 
 
B331252342 - Other
 
B331252342 - Other
 
B331252342 - Other
 
B331252342 - Other
 
B331252342 - Other
 
B331252342 - Other
 
B331252342 - Other
Features
Wire Size
0.125 in Dia x 2 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
White
Finish
Matte
Dimensions and Weight
Height
0.235 in
Diameter
0.125
Size
0.235 in H x 2 in W
Width
2 in
Descriptions
Product Type
B33, B342, White, 0.216 X 2" Fit
Description
HEAT SHRINK SLEEVE, 0.125" DIA X 1", WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
extra long description
BRADY B33-125-2-342 B33, B342, WHIT
Long Description
B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.125" Dia x 2" W, White, Roll of 1000
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B33-125-2-342
GTIN
00662820968740
UPC
662820968740
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
1.42
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels
There were no add-on items found for B331252342.

* All prices subject to change.