B30R6000 - B30 Series R6000 Printer Ribbon, BK, 4.33" X 200'

Brady®

  • $77.67 (Each)
  • $77.67 (Each)
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
B30R6000
Manufacturer
Brady®
Manufacturer's Part Number
B30-R6000
Description
B30 Series R6000 Printer Ribbon, BK, 4.33" X 200'
B30 Series "Drop & Click" Print Ribbons Enable 5-Second Ribbon Supply Changes. No Calibrating, No Threading, No Waste, No Hassles and The Ink Always Faces The Right Direction! One-Color Ribbon For Printing A Single Color Onto A Label. R6000 Series Halogen-Free Resin Formulation Offers Excellent Solvent, Scratch and Heat Resistance When Printed On The Appropriate Label Material. Recommended For Printing On Glossy or Very Smooth Label Stocks, Such As B-483 Ultra Aggressive Polyester and B-423 Permanent Polye
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
N/A
UPC/EAN/GTIN
754473211776 / 0754473211776 / 00754473211776
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.67 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Brochures
 
 
B30R6000 - Brochure
Other Links
 
 
B30R6000 - Other
 
B30R6000 - Other
 
B30R6000 - Other
 
B30R6000 - Other
 
B30R6000 - Other
 
B30R6000 - Other
Images
 
 
B30R6000 - Small Image
 
B30R6000 - Large Image
 
B30R6000 - Large Image
 
B30R6000 - Large Image
 
B30R6000 - Large Image
 
B30R6000 - Large Image
 
B30R6000 - Large Image
Attachments
 
 
B30R6000 - Specification Sheet
Tech Bulletins
 
 
B30R6000 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B30R6000.
Jump To:

Cross Referenced

These items are similar to B30R6000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RMER4BL Panduit 00074983334681

* All prices subject to change.

Begin Live Chat