89173 - B302 2.25X4.5 Red/BLK/WHT High Voltage

Brady®

  • $3.48 (Each)
  • $3.48 (Each)
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
89173
Manufacturer
Brady®
Manufacturer's Part Number
89173
Description
B302 2.25X4.5 Red/BLK/WHT High Voltage
Danger High Voltage Sign, 2.25" H X 4.5" W X 0.006" D, Polyester
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
754473891732 / 00754473891732
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Resources
Images
 
 
89173 - Large Image
 
89173 - Small Image
Attachments
 
 
89173 - Specification Sheet
Tech Bulletins
 
 
89173 - Tech Bulletin
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
Polyester with Polyester Overlaminate
Material, Color, and Finish
Color
Black, Red on White
Finish
Gloss
Dimensions and Weight
Thickness
0.006
Height
2.25
Size
2.25 in H x 4.5 in W
Width
4.5
Descriptions
Features
B-302 is an indoor/Outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Product Type
B302 2.25X4.5 Red, BLK/W High Volt
Description
B302 2.25X4.5 RED/BLK/WHT HIGH VOLTAGE
Long Description
DANGER High Voltage Sign, 2.25" H x 4.5" W x 0.006" D, Polyester
Special Features
Polyester Overlaminate
extra long description
BRADY 89173 B302 2.25X4.5 RED,BLK/W
Additional Information
Temperature Range
-40 °F - 230 °F
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
labels per package
Each
language
English
Legend
HIGH VOLTAGE
Mounting Type
Self-Adhesive
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
89173
GTIN
00754473891732
UPC
754473891732
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Label
Packaging
Weight per each
0.005
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145
Application
Facility Identification;Safety Identification
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat