S050 - Encl 1/2" Oil Tight Hole Seal

Eaton

  • $11.13 (Each)
  • $11.13 (Each)

  • $556.50 (Per 50)

In-Stock: 32 available locally (Fort Collins, CO) ( change location)
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
S050
Manufacturer
Eaton
Manufacturer's Part Number
S050
Description
Encl 1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 In Diameter, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442052 / 00782051442052
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Standard Packaging
$556.50 (Per 50)
Stock Availability
Fort Collins
32 (Check another store)
Denver
53
All Stores
1,991
Resources
Images
 
 
S050 - Small Image
 
S050 - Large Image
 
S050 - Large Image
Specifications Sheets
 
 
S050 - Specification Sheet
Attachments
 
 
S050 - Specification Sheet
Other Links
 
 
S050 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
1.38 in
Size
1.38 In Diameter
Descriptions
Description
ENCL 1/2" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 in Diameter, 0.16 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S050 50 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1/2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S050
GTIN
00782051442052
UPC
782051442052
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Other enclosure accessories
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionComm
standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,991

Location search:
These alternate items can be purchased instead of S050.
Jump To:

Similar Items

Similar items are close alternatives to S050, though they may not be 100% alike.

Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 In Mounting Hole Size...
  • MFR Part #: UHS50
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.70) ·
UHS50 - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$9.37

Each

QTY:
Each
Add
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 In Diameter, 1...
  • MFR Part #: AS050
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($186.10) ·
AS050 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$18.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S050 Eaton B-Line 00782051442052
HP50 Hammond Manufacturing 00623980410722
AS050 nVent-Thermal Management 00783510597009
WAS050 Wiegmann 00786725490202

* All prices subject to change.

Begin Live Chat