PV34XS - Encl 3H N4X SS4 VRT PB

Eaton

  • $517.49 (Each)
  • $517.49 (Each)
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
PV34XS
Manufacturer
Eaton
Manufacturer's Part Number
PV3-4XS
Description
Encl 3H N4X SS4 VRT PB
Eaton B-Line Series Push Button Enclosures, 8" Height, 2.75" Length, 3.25" Width, Nema 4X, Screw Cover, PV4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051136999 / 00782051136999
Weight per unit
3.384 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.49 (Each)
Resources
Images
 
 
PV34XS - Small Image
 
PV34XS - Large Image
Attachments
 
 
PV34XS - Specification Sheet
Other Links
 
 
PV34XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 12 Stainless Vert Pushbutton Enc
extra long description
B-LINE PV3-4XS TYPE 12 STAINLESS VE
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 3H N4X SS4 VRT PB
Special Features
Removable cover, recessed pull ring, s.s. screws
Long Description
Eaton B-Line series push button enclosures, 8" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Additional Information
dimensions
2.7500 IN X 3.2500 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PV3-4XS
GTIN
00782051136999
UPC
782051136999
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
3.384
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable,Not Applicable
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat