PB14XS - Encl 1H N4X SS4 PB

Eaton

  • $378.58 (Each)
  • $378.58 (Each)
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
PB14XS
Manufacturer
Eaton
Manufacturer's Part Number
PB1-4XS
Description
Encl 1H N4X SS4 PB
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051136944 / 00782051136944
Weight per unit
1.657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.58 (Each)
Resources
Images
 
 
PB14XS - Small Image
 
PB14XS - Large Image
Attachments
 
 
PB14XS - Specification Sheet
Other Links
 
 
PB14XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 304 Stainless Pushbutton Enc
extra long description
B-LINE PB1-4XS TYPE 304 STAINLESS P
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 1H N4X SS4 PB
Long Description
Eaton B-Line series push button enclosures, 4" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PB4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Additional Information
dimensions
3.0000 IN X 3.2500 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
PB1-4XS
Brand
Eaton
GTIN
00782051136944
UPC
782051136944
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
1.657
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB14XS.
Jump To:

Similar Items

Similar items are close alternatives to PB14XS, though they may not be 100% alike.

Pushbutton Screw Cover Type 4X, 1PBX30.5MM, SS304
  • Our Part #: E1PBSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E1PBSS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($4,277.52) ·
E1PBSS - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$356.46

Each

QTY:
Each
Add
Eaton 10250T Enclosure, 30.5 MM, Heavy-Duty Watertight/Oiltight, Nema 4, 4X, 12,...
  • Our Part #: 10250TN33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250TN33
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($570.28) ·
10250TN33 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$570.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PB14XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB1SS Eaton B-Line 00782051136944
10250TN33 Eaton 00782113224756
P9XLGD GENERAL ELECTRIC 00783166283233
1435SSA Hammond Manufacturing 00623980410005
E1PBSS nVent-Thermal Management 00783510596101
PB01305S14 Rittal 00639889812048
P30EMS014 Siemens 00754554030142
PBSS1 Wiegmann 00786725433056

* All prices subject to change.

Begin Live Chat