N224SS6 - BLTD 1/4" SS Spring Nut

Eaton

  • $12.34 (Each)
  • $12.34 (Each)

  • $1,233.64 (Per 100)
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
N224SS6
Manufacturer
Eaton
Manufacturer's Part Number
N224SS6
Description
BLTD 1/4" SS Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.31"W, Stainless Steel Type 316, 1/4"-20 Bolt Size, 250 LBS Load Rating, 300 LBS Load Rating
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403348 / 00781011403348
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.34 (Each)
Carton
$12.34 (Each)
Standard Packaging
$1,233.64 (Per 100)
Resources
Images
 
 
N224SS6 - Small Image
 
N224SS6 - Large Image
Other Links
 
 
N224SS6 - Other
Attachments
 
 
N224SS6 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
1/4 In-20 TPI
Descriptions
Product Type
Spring Nut, 1/4"-20, 1/4" Nut, SSL
extra long description
B-LINE N224SS6 SPRING NUT, 1/4"-20,
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 1/4" SS SPRING NUT
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.31"W, Stainless steel type 316, 1/4"-20 bolt size, 250 lbs load rating, 300 lbs load rating
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N224SS6
Brand
Eaton
GTIN
00781011403348
UPC
781011403348
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Convent
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N224SS6.
Jump To:

Similar Items

Similar items are close alternatives to N224SS6, though they may not be 100% alike.

Spring Nut, Stainless Steel, Electro-Galvanized, 1.338 In Length, 0.785 In Width...
  • Our Part #: A10014SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A100 1/4SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,448.08) · 500 ($7,240.40) ·
A10014SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat