BXM1214 - SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG

Eaton

  • $0.93 (Each)
  • $0.93 (Each)

  • $93.42 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BXM1214
Manufacturer
Eaton
Manufacturer's Part Number
BXM-1214
Description
SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011199838 / 00781011199838
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$0.93 (Each)
Standard Packaging
$93.42 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,549
Resources
Images
 
 
BXM1214 - Small Image
 
BXM1214 - Large Image
Attachments
 
 
BXM1214 - Specification Sheet
Other Links
 
 
BXM1214 - Other
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
ZINC PLATED STEEL
Descriptions
Description
SPRG FLEX COND/CABLE FSTNER, 5/32"-9/32" FLNG
Product Type
Flexible Conduit/CBL FS, 5/32" to 9/32" FLNG, 440 to 551 CBL
extra long description
B-LINE BXM-1214 FLEXIBLE CONDUIT/CB
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.062lbs, Flexible conduit/cable fasteners, .13" Min, .25" Max mount size, .444" Min, 0.56" Max cable diameter, M8 rod size, Accepts 10/3, romex w ground, Zinc plated
Special Features
Mounts To 5/32 To 9/32 In Thickness Flange
Additional Information
Cable Size
0.444 To 0.560 In
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
10/3 Romex
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BXM-1214
GTIN
00781011199838
UPC
781011199838
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,549

Location search:
These alternate items can be purchased instead of BXM1214.
Jump To:

Similar Items

Similar items are close alternatives to BXM1214, though they may not be 100% alike.

Cable Snap Clip, 3/16"9/32" Flange, 0.472"0.551" Od
  • Our Part #: SC4D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC4D
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($119.17) ·
SC4D - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BXM1214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BXM-1214 Eaton B-Line 00781011199838
F4D Minerallac 00784610838443
SC4D nVent-Thermal Management 00782856798200
PSC4D Panduit 00074983631865
SSF-CEM562 Thomas & Betts 00785991201833

* All prices subject to change.

Begin Live Chat