BX5 - SPRG Flex Cond Clip

Eaton

  • $1.53 (Each)
  • $1.53 (Each)

  • $152.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BX5
Manufacturer
Eaton
Manufacturer's Part Number
BX5
Description
SPRG Flex Cond Clip
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.029LBS, Flexible Conduit/Cable Fasteners
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197551 / 00781011197551
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$1.53 (Each)
Standard Packaging
$152.61 (Per 100)
Resources
Images
 
 
BX5 - Small Image
 
BX5 - Large Image
Attachments
 
 
BX5 - Specification Sheet
Other Links
 
 
BX5 - Other
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG FLEX COND CLIP
Product Type
Flexible FS, Metal or Wood Studs
extra long description
B-LINE BX5 FLEXIBLE FS, METAL OR WO
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.029lbs, Flexible conduit/cable fasteners
Additional Information
Cable Size
(2) 14 To (3) 12 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
Romex/AC/MC
Manufacturer Information
Brand
Eaton
GTIN
00781011197551
UPC
781011197551
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.029
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BX5.
Jump To:

Cross Referenced

These items are similar to BX5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BX5 Eaton B-Line 00781011197551
SBX Minerallac 00784610833257
18312 Morris 00601986183123
FXC20 nVent-Thermal Management 00782856326595
PFXC20 Panduit 00074983638420

* All prices subject to change.