BX4MW2 - Cable to Rod Fastener, Double Runs

Eaton

  • $2.87 (Each)
  • $2.87 (Each)

  • $286.62 (Per 100)

Availability: Call for Availability
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
BX4MW2
Manufacturer
Eaton
Manufacturer's Part Number
BX4M-W2
Description
Cable to Rod Fastener, Double Runs
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.052LBS, Cable to Rod Fasteners, M8 Rod Size, 2 Max Runs
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011011895 / 00781011011895
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$2.87 (Each)
Standard Packaging
$286.62 (Per 100)
Resources
Images
 
 
BX4MW2 - Large Image
 
BX4MW2 - Small Image
Attachments
 
 
BX4MW2 - Specification Sheet
Other Links
 
 
BX4MW2 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Description
CABLE TO ROD FASTENER, DOUBLE RUNS
Product Type
CBL to Rod FS, DBL Runs
extra long description
B-LINE BX4M-W2 CBL TO ROD FS, DBL R
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to rod fasteners, M8 rod size, 2 Max runs
Special Features
Number of Runs 2, Conduit Size 3/8 In, Mounts To #12 Wire To 1/4 In Plain/Threaded Rod/1/8 To 3/8 In Thickness Flange
Additional Information
Cable Size
(2) 14 To (3) 10 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4M-W2
Brand
Eaton
GTIN
00781011011895
UPC
781011011895
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Cable to rod fastener
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BX4MW2.
Jump To:

Cross Referenced

These items are similar to BX4MW2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BX4-W2 Eaton B-Line 00781011012199
BX4M-W2 Eaton B-Line 00781011011895
MAC24Z34 nVent-Thermal Management 00782856330783
SSF-CR2-UC Thomas & Betts 00785991014808

* All prices subject to change.

Begin Live Chat