BX4H7 - SPRG Cond Clip

Eaton

  • $2.47 (Each)
  • $2.47 (Each)

  • $246.86 (Per 100)
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
BX4H7
Manufacturer
Eaton
Manufacturer's Part Number
BX4H7
Description
SPRG Cond Clip
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011012007 / 00781011012007
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$2.47 (Each)
Standard Packaging
$246.86 (Per 100)
Resources
Attachments
 
 
BX4H7 - Specification Sheet
Images
 
 
BX4H7 - Small Image
 
BX4H7 - Large Image
Other Links
 
 
BX4H7 - Other
 
BX4H7 - Other
Brochures
 
 
BX4H7 - Brochure
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG COND CLIP
Product Type
Conduit/CBL SPT, MC, Ac or BX Conduit
extra long description
B-LINE BX4-H7 CONDUIT/CBL SPT, MC,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.04lbs, Conduit size: MC, AC, or FMC, Conduit/Cable supports
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4H7
Brand
Eaton
GTIN
00781011012007
UPC
781011012007
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.0005
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BX4H7.
Jump To:

Cross Referenced

These items are similar to BX4H7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BX4-H7 Eaton B-Line 00781011012007
BX4M-H7 Eaton B-Line 00781011012052
MAC2FB nVent-Thermal Management 00782856330806

* All prices subject to change.

Begin Live Chat