BVT050SS4 - BLTD 1/2" SS Vibra-Clamp/Strut Strap

Eaton

  • $20.73 (Each)
  • $20.73 (Each)

  • $2,072.82 (Per 100)
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
BVT050SS4
Manufacturer
Eaton
Manufacturer's Part Number
BVT050SS4
Description
BLTD 1/2" SS Vibra-Clamp/Strut Strap
Eaton B-Line Series Vibra-Clamp Vibration and Cushion Clamp, 1.49" H X 0.74" L X 1.25" W, Steel, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011028015 / 00781011028015
Weight per unit
0.1536 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.73 (Each)
Carton
$20.73 (Each)
Resources
Images
 
 
BVT050SS4 - Small Image
 
BVT050SS4 - Large Image
Attachments
 
 
BVT050SS4 - Specification Sheet
Other Links
 
 
BVT050SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1/2 In (OD), 3/8 In (Copper Tube)
Descriptions
Product Type
Vibraclamp, Copper & Od, 1/2", SSL 304
extra long description
B-LINE BVT050SS4 VIBRACLAMP, COPPER
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1/2" SS VIBRA-CLAMP/STRUT STRAP
Long Description
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 1.49" H x 0.74" L x 1.25" W, Steel, 400 Lbs load cap
Special Features
Includes Cushion, Clamp, Screw and Nut, Dielectric Strength 400 Volts/Mil, 0.74 In Width X 1.49 In Height
Construction
TWO PIECE
Additional Information
dimensions
0.7400 IN X 1.2500 IN X 1.4900 IN
Manufacturer Information
Manufacturers Part Number
BVT050SS4
Brand
Eaton
GTIN
00781011028015
UPC
781011028015
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Vibration and cushion clamp
Packaging
Weight per each
0.1536
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 To 300 Deg F
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat