BP16S18 - SPRG 1"Emt, 3/4"RGD Push Type CNDT/Box SPRT

Eaton

  • $11.65 (Each)
  • $11.65 (Each)

  • $291.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BP16S18
Manufacturer
Eaton
Manufacturer's Part Number
BP16-S18
Description
SPRG 1"Emt, 3/4"RGD Push Type CNDT/Box SPRT
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.32LBS, Conduit Size Emt: 1", Rigid: 0.75", Push-Type Conduit and Box Support Fasteners
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051236064 / 00782051236064
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Standard Packaging
$291.25 (Per 25)
Resources
Images
 
 
BP16S18 - Small Image
 
BP16S18 - Large Image
Attachments
 
 
BP16S18 - Specification Sheet
Other Links
 
 
BP16S18 - Other
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size EMT: 1 inch, rigid: 0.75 inch
Descriptions
Product Type
Push Style Conduit & Box SPT FS, 1" Conduit Size
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BP16-S18 PUSH STYLE CONDUIT
Description
SPRG 1"EMT,3/4"RGD PUSH TYPE CNDT/BOX SPRT
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.32lbs, Conduit size EMT: 1", Rigid: 0.75", Push-type conduit and box support fasteners
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP16-S18
Brand
Eaton
GTIN
00782051236064
UPC
782051236064
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BP16S18.
Jump To:

Cross Referenced

These items are similar to BP16S18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-16-S18 Eaton B-Line 00782051236064
CBS18HIC100 Minerallac 00784610851008
16P + B18A nVent-Thermal Management n/a

* All prices subject to change.