BP12S18 - SPRG 3/4" Emt 1/2" Rigid CNDT/Box SPRT FSTNR

Eaton

  • $11.49 (Each)
  • $11.49 (Each)

  • $287.18 (Per 25)

  • $1,148.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BP12S18
Manufacturer
Eaton
Manufacturer's Part Number
BP12-S18
Description
SPRG 3/4" Emt 1/2" Rigid CNDT/Box SPRT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.31LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Push-Type Conduit and Box Support Fasteners
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051236057 / 00782051236057
Weight per unit
0.0124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Carton
$11.49 (Each)
Standard Packaging
$287.18 (Per 25)
Resources
Images
 
 
BP12S18 - Small Image
 
BP12S18 - Large Image
Attachments
 
 
BP12S18 - Specification Sheet
Other Links
 
 
BP12S18 - Other
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size EMT: 0.75 inch, rigid: 0.5 inch
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.31lbs, Conduit size EMT: 0.75", Rigid: 0.5", Push-type conduit and box support fasteners
Description
SPRG 3/4" EMT 1/2" RIGID CNDT/BOX SPRT FSTNR
Product Type
Push Style Conduit & Box SPT FS, 3/4" Conduit Size
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BP12-S18 PUSH STYLE CONDUIT
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12-S18
Brand
Eaton
GTIN
00782051236057
UPC
782051236057
Taxonomies, Classifications, and Categories
Type
Conduit and Box Support Fastener
Category Description
BOX SUPPORT
Packaging
Weight per each
0.0124
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BP12S18.
Jump To:

Cross Referenced

These items are similar to BP12S18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-12-S18 Eaton B-Line 00782051236057
CBS18HIC75 Minerallac 00784610857000
12P + B18A nVent-Thermal Management n/a

* All prices subject to change.