BM3M - SPRG MTL STD Nail PLT

Eaton

  • $1.00 (Each)
  • $1.00 (Each)

  • $100.00 (Per 100)
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
BM3M
Manufacturer
Eaton
Manufacturer's Part Number
BM3M
Description
SPRG MTL STD Nail PLT
Eaton B-Line Series Cable Support Fasteners, Steel, Box Quanitity 100, Nail Plate For Metal Studs
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051262513 / 00782051262513
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Standard Packaging
$100.00 (Per 100)
Resources
Images
 
 
BM3M - Small Image
 
BM3M - Large Image
Attachments
 
 
BM3M - Specification Sheet
Other Links
 
 
BM3M - Other
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
Steel
Descriptions
Description
SPRG MTL STD NAIL PLT
Long Description
Eaton B-Line series cable support fasteners, Steel, Box quanitity 100, Nail plate for metal studs
Special Features
Without Spring, Thickness 1/4 In, Weight 6.9 Lb per 100
Product Type
Nail PLT Metal Studs
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
extra long description
B-LINE BM3M NAIL PLT METAL STUDS
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BM3M
Brand
Eaton
GTIN
00782051262513
UPC
782051262513
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
NAIL PLATE
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BM3M.
Jump To:

Cross Referenced

These items are similar to BM3M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BM3M Eaton B-Line 00782051262513
BJNP Minerallac 00784610843102
304B2 nVent-Thermal Management 00782856344797
P304B2 Panduit 00074983722457
66EP-SC Thomas & Betts 00785991013757
SSF-ST66 Thomas & Betts 00785991014938
BM3 Eaton B-Line 00781011049270

* All prices subject to change.

Begin Live Chat