BL1440SS4 - SPRG 1-1/2" 400LB SS4 Conduit Hanger

Eaton

  • $16.58 (Each)
  • $16.58 (Each)

  • $1,658.09 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BL1440SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1440 SS4
Description
SPRG 1-1/2" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.17LBS, Trade Size: 4, Conduit Size: 1.5" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575250 / 00781011575250
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Carton
$16.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
711
Resources
Images
 
 
BL1440SS4 - Small Image
 
BL1440SS4 - Large Image
Attachments
 
 
BL1440SS4 - Specification Sheet
Brochures
 
 
BL1440SS4 - Brochure
Other Links
 
 
BL1440SS4 - Other
Descriptions
Description
SPRG 1-1/2" 400LB SS4 CONDUIT HANGER
Product Type
11/2" Rigid Conduit Hanger SSL
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BL1440 SS4 11/2" RIGID CONDU
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.17lbs, Trade size: 4, Conduit size: 1.5" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1440 SS4
Brand
Eaton
GTIN
00781011575250
UPC
781011575250
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
Total availability: 711

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
587 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BL1440SS4.
Jump To:

Cross Referenced

These items are similar to BL1440SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL1440SS4 Eaton B-Line 00781011575250
CD4BSS nVent-Thermal Management 00782856120544

* All prices subject to change.