BH6E24 - SPRG 3/8", 160LB Rod to BM HNGR, 1/8-1/4 FLNG

Eaton

  • $3.30 (Each)
  • $3.30 (Each)

  • $330.29 (Per 100)
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
BH6E24
Manufacturer
Eaton
Manufacturer's Part Number
BH6E24
Description
SPRG 3/8", 160LB Rod to BM HNGR, 1/8-1/4 FLNG
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Rod to Beam Hangers, .13" Min Mount Size, .25" Max Mount Size, 0.38" Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011190606 / 00781011190606
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$3.30 (Each)
Standard Packaging
$330.29 (Per 100)
Resources
Images
 
 
BH6E24 - Small Image
 
BH6E24 - Large Image
Attachments
 
 
BH6E24 - Specification Sheet
Other Links
 
 
BH6E24 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In Threaded Rod
Descriptions
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min mount size, .25" Max mount size, 0.38" rod size, 160 lbs load capacity
Construction
ONE PIECE
Special Features
Static Load Capacity 160 Lb, Flange Thickness 1/8 To 1/4 In, With Thread Impression
Product Type
Rod to BM Hanger, 1/8" to 1/4" Flange, 3/8" Threaded Rod
Description
SPRG 3/8",160LB ROD TO BM HNGR,1/8-1/4 FLNG
extra long description
B-LINE BH6-E-2-4 ROD TO BM HANGER,
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6E24
Brand
Eaton
GTIN
00781011190606
UPC
781011190606
Taxonomies, Classifications, and Categories
Type
Rod to beam hanger
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BH6E24.
Jump To:

Cross Referenced

These items are similar to BH6E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH6E24 Eaton B-Line 78101119060
BH6-E-2-4 Eaton B-Line 00781011190606
6TI24 ERICO 78285611406
C6TI24 ERICO 78285651190
R1838T Minerallac 00784610845502
18255 Morris 00601986182553
6TI24 nVent-Thermal Management 00782856114062
C6TI24 nVent-Thermal Management 00782856511908
P6TI24 Panduit 00074983634125
SSFHA38F14T Thomas & Betts 00785991202113
SSFHA3/8-F1/4T Thomas & Betts 78599120211

* All prices subject to change.

Begin Live Chat