BH1H7 - SPRG 1/4" PLN Rod Angle BRKT

Eaton

  • $2.26 (Each)
  • $2.26 (Each)

  • $225.72 (Per 100)
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
BH1H7
Manufacturer
Eaton
Manufacturer's Part Number
BH1-H7
Description
SPRG 1/4" PLN Rod Angle BRKT
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.052LBS, #8 Wire or 0.25" Plain Rod, Angle Bracket Fasteners, 0.25" Plain Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011189303 / 00781011189303
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$225.72 (Per 100)
Resources
Images
 
 
BH1H7 - Small Image
 
BH1H7 - Large Image
Attachments
 
 
BH1H7 - Specification Sheet
Other Links
 
 
BH1H7 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
#8 Wire/1/4 In Plain Rod
Descriptions
Description
SPRG 1/4" PLN ROD ANGLE BRKT
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.052lbs, #8 Wire or 0.25" plain rod, Angle bracket fasteners, 0.25" plain rod size, 160 lbs load capacity
Special Features
Static Load Capacity 160 Lb
Product Type
Agl BRKT FS, #8 Wire or 1/4" PLN Rod
extra long description
B-LINE BH1-H7 AGL BRKT FS, #8 WIRE
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BH1-H7
GTIN
00781011189303
UPC
781011189303
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Bracket fastener
Packaging
Weight per each
0.052
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BH1H7.
Jump To:

Cross Referenced

These items are similar to BH1H7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH1-H7 Eaton B-Line 00078101118931
BH1H7 Eaton B-Line 00781011189303
708AB nVent-Thermal Management 00782856261018
BH2-H7 Eaton B-Line 00078101118979
BH2H7 Eaton B-Line 00781011189709
RA14 Minerallac 00784610840552
SSF-HB8-AB Thomas & Betts 00785991202311

* All prices subject to change.

Begin Live Chat