BG6H7 - SPRG 3/8" MC/Ac CNDT/CBL SPRT

Eaton

  • $2.73 (Each)
  • $2.73 (Each)

  • $272.60 (Per 100)
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
BG6H7
Manufacturer
Eaton
Manufacturer's Part Number
BG6H7
Description
SPRG 3/8" MC/Ac CNDT/CBL SPRT
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.047LBS, Conduit Size: 0.38", MC, Ac, or FMC, Conduit/Cable Supports
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011012281 / 00781011012281
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$2.73 (Each)
Standard Packaging
$272.60 (Per 100)
Resources
Images
 
 
BG6H7 - Large Image
 
BG6H7 - Small Image
Attachments
 
 
BG6H7 - Specification Sheet
Other Links
 
 
BG6H7 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 in
Descriptions
Product Type
Conduit/CBL SPT, 3/8" or BX Conduit
extra long description
B-LINE BG-6-H7 CONDUIT/CBL SPT, 3/8
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 3/8" MC/AC CNDT/CBL SPRT
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.047lbs, Conduit size: 0.38", MC, AC, or FMC, Conduit/cable supports
Special Features
Accepts (2) 14 To (4) 10 AWG MC/AC Cable, 5/16 In and 3/8 In Flexible Conduit
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6H7
Brand
Eaton
GTIN
00781011012281
UPC
781011012281
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit and cable support
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG6H7.
Jump To:

Cross Referenced

These items are similar to BG6H7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG6H7 Eaton B-Line 00078101101223
BG-6-H7 Eaton B-Line 00781011012281
FB6M ERICO 78285634306
459 ERICO 78285643676
BAKC38 Garvin Industries 00785592983190
BAKC38 Minerallac 00784610834384
459 nVent-Thermal Management 00782856436768
FB6M nVent-Thermal Management 00782856343066
PFB6M Panduit 00074983629565
SSFSABC38 Thomas & Betts 00785991201949
SSFSAB-C3/8 Thomas & Betts 78599120194

* All prices subject to change.

Begin Live Chat