BG24U24 - SPRG 1-1/2", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $6.00 (Each)
  • $6.00 (Each)

  • $300.08 (Per 50)

  • $600.15 (Per 100)

In-Stock: 0 available locally (Lubbock, TX) (change location)
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
BG24U24
Manufacturer
Eaton
Manufacturer's Part Number
BG24U24
Description
SPRG 1-1/2", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.105LBS, Conduit Size: 1.5", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011187200 / 00781011187200
Weight per unit
0.0021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$6.00 (Each)
Standard Packaging
$300.08 (Per 50)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
596
Resources
Images
 
 
BG24U24 - Small Image
 
BG24U24 - Large Image
Attachments
 
 
BG24U24 - Specification Sheet
Other Links
 
 
BG24U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1-1/2 In Conduit
Descriptions
Description
SPRG 1-1/2",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to BM FS, 1 1/2" Conduit, 1/8" to 1/4" Flange
extra long description
B-LINE BG-24-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.105lbs, Conduit size: 1.5", Guide-Rite conduit to beam fasteners, .125" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG24U24
Brand
Eaton
GTIN
00781011187200
UPC
781011187200
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0021
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 596

Location search:
These alternate items can be purchased instead of BG24U24.
Jump To:

Similar Items

Similar items are close alternatives to BG24U24, though they may not be 100% alike.

Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/2" Emt, 1/8"–1/4" Flange
  • Our Part #: 24M24
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24M24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($298.14) ·
24M24 - Erico, Inc. Eritec-Caddy

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG24U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG24U24 Eaton B-Line 78101118720
BG-24-U-2-4 Eaton B-Line 00781011187200
24M24 ERICO 78285616224
BC18KC112 Garvin Industries 00785592983251
BC18KC112 Minerallac 00784610186131
24M24 nVent-Thermal Management 00782856162247
P24M24 Panduit 00074983629657
SSFCC112H14 Thomas & Betts 00785991202199

* All prices subject to change.

Begin Live Chat