BF13 - SPRG "Z" PRLN Hanger W/ 1/4" Hole

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.40 (Per 100)
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
BF13
Manufacturer
Eaton
Manufacturer's Part Number
BF13
Description
SPRG "Z" PRLN Hanger W/ 1/4" Hole
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.027LBS, "Z" Purlin Hangers, 100 LBS Load Capacity, For "S" Hooks
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183455 / 00781011183455
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$1.46 (Each)
Standard Packaging
$146.40 (Per 100)
Resources
Images
 
 
BF13 - Large Image
 
BF13 - Small Image
Attachments
 
 
BF13 - Specification Sheet
Other Links
 
 
BF13 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/32 In Thickness Purlin
Descriptions
Description
SPRG "Z" PRLN HANGER W/ 1/4" HOLE
extra long description
B-LINE BF13 "Z" PURL" HANGER, W/ 1/
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Product Type
"Z" Purl" Hanger, W/ 1/4" Hole
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.027lbs, "Z" Purlin hangers, 100 lbs load capacity, For "S" hooks
Special Features
With 1/4 In Hole, Static Load Capacity 100 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BF13
Brand
Eaton
GTIN
00781011183455
UPC
781011183455
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Purlin hanger
Packaging
Weight per each
0.027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BF13.
Jump To:

Cross Referenced

These items are similar to BF13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BF13 Eaton B-Line 00781011183455
123 ERICO 78285638100
P Minerallac 00784610590013
18155 Morris 00601986181556
123 nVent-Thermal Management 00782856381006
P123 Panduit 00074983633463
SSF-BZ2 Thomas & Betts 00785991202793
SSFBZ2 Thomas & Betts 78599120279

* All prices subject to change.

Begin Live Chat