BCTS2120 - BLTD 122" 40H CNDT SS Pipe SPRT

Eaton

  • $372.70 (Each)
  • $372.70 (Each)

  • $3,727.00 (Per 10)
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
BCTS2120
Manufacturer
Eaton
Manufacturer's Part Number
BCTS2-120
Description
BLTD 122" 40H CNDT SS Pipe SPRT
Eaton B-Line Series Conduit Trapeze Support, 3.62" H X 122" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 40 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038766964 / 00799038766964
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.70 (Each)
Standard Packaging
$3,727.00 (Per 10)
Resources
Images
 
 
BCTS2120 - Small Image
 
BCTS2120 - Large Image
Attachments
 
 
BCTS2120 - Specification Sheet
Other Links
 
 
BCTS2120 - Other
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
Pre-Galvanized
Descriptions
Description
BLTD 122" 40H CNDT SS PIPE SPRT
Product Type
120" Conduit Trapeze Support, 2" Emt / RGD
extra long description
B-LINE BCTS2-120 120" CONDUIT TRAPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series conduit trapeze support, 3.62" H x 122" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 40 conduits
Additional Information
dimensions
122.0000 IN X 1.3125 IN X 3.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCTS2-120
GTIN
00799038766964
UPC
799038766964
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit trapeze support
Packaging
Weight per each
8.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Facto
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat