BA54T - SPRG Side MNT T-Bar FSTNR

Eaton

  • $1.85 (Each)
  • $1.85 (Each)

  • $184.56 (Per 100)
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
BA54T
Manufacturer
Eaton
Manufacturer's Part Number
BA5-4T
Description
SPRG Side MNT T-Bar FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.035LBS, Side Mount T-Bar Fasteners, With 0.25"-20 Thread Impression
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181208 / 00781011181208
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$1.85 (Each)
Standard Packaging
$184.56 (Per 100)
Resources
Images
 
 
BA54T - Large Image
 
BA54T - Small Image
Attachments
 
 
BA54T - Specification Sheet
Other Links
 
 
BA54T - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG SIDE MNT T-BAR FSTNR
Product Type
Side Mount T-Bar FS, 1/4"-20 Impression
extra long description
B-LINE BA5-4T SIDE MOUNT T-BAR FS,
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.035lbs, Side mount T-bar fasteners, With 0.25"-20 thread impression
Special Features
With 0.25"-20 thread impression
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA5-4T
GTIN
00781011181208
UPC
781011181208
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
T-bar fastener and spacers
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BA54T.
Jump To:

Similar Items

Similar items are close alternatives to BA54T, though they may not be 100% alike.

T-Grid Clip, Side Mount, 1/4" Hole, Threaded
  • Our Part #: ATS4I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ATS4I
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($129.40) ·
ATS4I - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BA54T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BA5-4T Eaton B-Line 00078101118122
BA54T Eaton B-Line 00781011181208
TCSM Garvin Industries 00785592122995
TST Minerallac 00784610810012
TS Minerallac 00784610810005
ATS4I nVent-Thermal Management 00782856601012
SSF-TCVT Thomas & Betts 00785991204704
SSF-TCV Thomas & Betts 00785991204681

* All prices subject to change.

Begin Live Chat