B54SH120SS6 - BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL

Eaton

  • $243.56 (Per 10 Feet)
  • $24.36 (Per Foot)

  • $243.56 (Per 10 Feet)

  • $2,435.61 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
B54SH120SS6
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120SS6
Description
BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011257064 / 00781011257064
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$24.36 (Per Foot)
Carton
$24.36 (Per Foot)
Standard Packaging
$243.56 (Per 10 Feet)
Resources
Images
 
 
B54SH120SS6 - Small Image
 
B54SH120SS6 - Large Image
Attachments
 
 
B54SH120SS6 - Specification Sheet
Tech Bulletins
 
 
B54SH120SS6 - Tech Bulletin
Other Links
 
 
B54SH120SS6 - Other
 
B54SH120SS6 - Other
Material, Color, and Finish
material composition
316 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
extra long description
B-LINE B54SH-120SS6 CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Stainless steel type 316, SH, 14 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
slot size
7/8 In Length X 9/16 In Width
Manufacturer Information
Manufacturers Part Number
B54SH-120SS6
Brand
Eaton
GTIN
00781011257064
UPC
781011257064
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.91
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - C
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.