B54GRN10 - BLTD 13/16X1-5/8X120 GRN SLD CHNL

Eaton

  • $3.53 (Each)
  • $3.53 (Each)

  • $352.51 (Per 100)

  • $1,762.55 (Per 500)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
B54GRN10
Manufacturer
Eaton
Manufacturer's Part Number
B54-120 GRN
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255206 / 00781011255206
Weight per unit
0.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$3.53 (Each)
Standard Packaging
$1,762.55 (Per 500)
Resources
Images
 
 
B54GRN10 - Small Image
 
B54GRN10 - Large Image
Attachments
 
 
B54GRN10 - Specification Sheet
Tech Bulletins
 
 
B54GRN10 - Tech Bulletin
Other Links
 
 
B54GRN10 - Other
 
B54GRN10 - Other
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GR
extra long description
B-LINE B54-120 GRN CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, 14 Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54-120 GRN
GTIN
00781011255206
UPC
781011255206
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.016 Lb/Ft
Weight per each
0.851
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Bui
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.