B422112SS4 - BLTD 1-1/2" SS4 Right Angle Clamp

Eaton

  • $68.79 (Each)
  • $68.79 (Each)

  • $6,878.66 (Per 100)
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
B422112SS4
Manufacturer
Eaton
Manufacturer's Part Number
B422-1 1/2SS4
Description
BLTD 1-1/2" SS4 Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 11" L X 3.25" W, 500 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025670 / 00781011025670
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.79 (Each)
Carton
$68.79 (Each)
Resources
Images
 
 
B422112SS4 - Small Image
 
B422112SS4 - Large Image
Attachments
 
 
B422112SS4 - Specification Sheet
Other Links
 
 
B422112SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1-1/2 in
Descriptions
extra long description
B-LINE B422-1 1/2SS4 RIGHT AGL CLAM
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 1-1/2" SS4 RIGHT ANGLE CLAMP
Long Description
Eaton B-Line series right angle clamp, 3" H x 11" L x 3.25" W, 500 Lbs load cap
Special Features
3-1/4 In Length, Thickness 7 Gauge, Load Capacity 500 Lb (Vertical Pull), Weight 59 Lb per 100
Product Type
Right Agl Clamp, 1 1/2", SSL 304
Additional Information
dimensions
11.0000 IN X 3.2500 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B422-1 1/2SS4
GTIN
00781011025670
UPC
781011025670
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Generation - Conventional Energy - Conventional EnergyUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat